Beli air aki mobil di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Yuasa Water Accu (Air Aki)Deskripsi:- Air aki keluaran resmi dari Yuasa isi 1 Liter - Berkualitas dan sesuai standar pabrik resmi. - Warna cairan bening / putih. - Khusus untuk menambah air aki. - Gunakan saat kondisi mesin dingin. - Bukan untuk mengaktifkan aki baru. Untuk aki baru, gunakan air zuur. Dibuat dari air suling / dimineralisasi, sehingga tidak mengandung logam atau zat lainnya yg dapat merusak aki.atribut:
- Volume (ml): 1000
- Yuasa Water Accu Zuur (Air Aki Zuur)atribut:
- Volume (ml): 1000
- Megacools Radiator Coolant (Pendingin Radiator)Deskripsi:Radiator Coolant berfungsi sebagai cairan yang tepat dan aman untuk merawat mesin radiator kendaraan Anda. Pentingnya menjaga suhu mesin radiator dalam keadaan yang optimal dapat menjaga dan mempengaruhi ketahanan mesin kendaraan.Dengan memakai kualitas Water Reverse Osmosis, Radiator Coolant berada di PH 7 yang sangat aman dan bebas dari partikel-partikel mineral yang dapat mengakibatkan penyumbatan pada mesin radiator Anda.
- TRUSCO Air Gun Setatribut:
- Hose Mounting Nozzle: Rc1/4
- Normal Working Pressure (MPa): 0.6
- Purpose of Use: Solve the problems in cleaning, transferring and spraying of chips, powder, waste textiles and smoke etc.
- Lion Star Sigma Dustpanatribut:
- Packing Dimensions (mm): 965 x 470 x 370
- Dimensions (mm): 312 x 275 x H 835
- Volume (m³): 0.168
- Armaflex Insulation Pipe F-Series Class 1Deskripsi:Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.atribut:
- Thickness (mm): 9 (3/8inch)
- Length (m): 2
- Armaflex Insulation Pipe H-Series Class 1Deskripsi:Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.atribut:
- Length (m): 2
- Insulflex Single Insulation Tubing Class 1atribut:
- Length (m): 1.8
- Standard: ISO9001:2015, ISO14001: 2015
- Color: Black
- Type: Air Conditioning, Refrigeration, Chiller Insulation
- Application: Air conditioning, Refrigeration, Chiller & Hot Water Piping
- Certification: FM Approved Class 0, TUV/PSB, ROHs, REACH, UL 94, GBCA, SGBC
- Flammability: Class 1 & Class 0
- Yuasa Wet Battery New Pafecta (Aki Basah)Deskripsi:New Pafecta-Produk battery dengan type dry changed yang membuat battery dapat disimpan lebih lama. Pafecta memiliki banyak variant.atribut:
- Voltage (V): 12
- PUMA (Otomotif) Water Accu Aquadest (Air Aki Aquadest)Deskripsi:H2O , air murni , purified water atau biasa kita sebut dengan Aquadest adalah air hasil proses penyulingan yang mempunyai kadar mineral sangat kecil dan proses kita lakukan di ruangan khusus maka ke sterilan air terjaga .Air ini dapat di pakai di laboratorium sebagai pelarut bahan kimia , kegiatan medis , pembuatan sabun , kosmetik , jamu , nebulizer , obat-obatanatribut:
- TDS (ppm): 0-3
- E-Coli: 0
- Armaflex Insulation Pipe M-Series Class 1Deskripsi:Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ = 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0°C = 0.034W/(m¿K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50°C to 105°C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.
- ABB Miniature Circuit Breaker 1P (MCB)Deskripsi:System Pro M Compact S200M Miniature Circuit Breakers Are Current Limiting. They Have Two Different Tripping Mechanisms, The Delayed Thermal Tripping Mechanism For Overload Protection And The Electromechanic Tripping Mechanism For Short Circuit Protection. They Are Available In Different Characteristics (B,C,D,K,Z), Configurations (1P,1P+N,2P,3P,3P+N,4P), Breaking Capacities (Up To 10 Ka At 230/400 V Ac) And Rated Currents (Up To 63A). All Mcbs Of The Product Range S200M Comply With Iec/En 60898-1 And Iec/En 609 47-2, Allowing The Use For Residential, Commercial And Industrial Applications. Bottom-Fitting Auxiliary Contact Can Be Mounted On S200M To Save 50% Space.atribut:
- Number of Poles: 1
- SAFETY JOGGER Sarung Tangan Safety Shield 4X43Catribut:
- Series: Shield 4543
- Material: Polyethylene anti cut glove (HPPE), Polyurethane anti cut grip, Anti cut level 5
- SNI License: Yes
- Superlon Insulation Pipe Layer ACDeskripsi:Superlon material is a higher density alternative for the regular line of Superlon insulation materials. It is harder, stronger, and tougher with a higher tensile strength than other equivalent materials in the market.Superlon material is highly durable with a shore C hardness of greater than 10 and density greater than 70kg/m³. Furthermore, like all other Superlon products, every piece of Superlon material is engineered, produced and controlled with stringent procedures to ensure quality and effectiveness.atribut:
- Length (m): 1.8
Daftar Harga air aki mobil Terbaru March 2026
| PUMA (Otomotif) Water Accu Demineral (Air Aki Demineral) | Rp31.900 |
| Yuasa Water Accu (Air Aki) | Rp9.900 |
| Yuasa Water Accu Zuur (Air Aki Zuur) | Rp11.900 |
| PUMA (Otomotif) Water Accu Zuur (Air Aki Zuur) | Rp47.900 |
| Dee-Quua Water Accu Demineral (Air Aki Demineral) | Rp16.900 |
| Megacools Radiator Coolant (Pendingin Radiator) | Rp14.900 |
| TRUSCO Air Gun Set | Rp2.899.900 |
| Lion Star Sigma Dustpan | Rp36.900 |
| Armaflex Insulation Pipe F-Series Class 1 | Rp20.900 |
| Prestone Ready To Use Radiator Coolant (Pendingin Radiator) | Rp51.900 |
Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)



















































































































































%20Water%20Accu%20Demineral%20(Air%20Aki%20Demineral)/34P104887112-2.jpg)
/3vP103522139-3.jpg)
/44P103522148-1.jpg)
%20Water%20Accu%20Zuur%20(Air%20Aki%20Zuur)/2vP104887103-1.jpg)
/j9P108331693-2.jpg)
/a0P105717360-6.jpg)



/epP102041529-3.jpg)


/gxP102174609-2.jpg)
%20Water%20Accu%20Aquadest%20(Air%20Aki%20Aquadest)/qkP106186956-2.jpg)

/jiP103197702-3.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Potong/Sarung%20Tangan%20Tahan%20Polyethylene%20Ultra%20Kuat/SAFETY%20JOGGER%20Sarung%20Tangan%20Safety%20Shield%204X43C/9lP102038345-2.jpg)